12 AWG THHN/THWN-2 Stranded Copper, White w/Blue, 1250'

Item #: 2619678

Cat #: 112-3642SHCP

UPC: 048243960316

to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Blue stripe, 1250 Cerro Pack

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, White with Blue stripe, 1250 Cerro Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243960316, 112-3642SHCP

Specifications

Color: White/Blue
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Length: 1250 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: White/Blue
Jacket: PVC
Length: 1250 ft
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded