EBB-KDR - EBB KIT DIN RAIL

Item #: 2619735

Cat #: 568665

UPC: 782856622611

to view pricing and more.
Documents & Guides
EBB-KDR - EBB KIT DIN RAIL

Overview

EBB-KDR - EBB KIT DIN RAIL

Busbar mounting bracket for secure DIN-rail installation. Simple bracket to fasten earthing or grounding bars to DIN rails for tidy, reliable busbar mounting.

Also known as: 782856622611, 568665

Features & Benefits

  • Bracket mounts bar to DIN rail

Specifications

Material: Copper
Width: 0.470 in
Product Thickness: 0.160 in
Length: 4.290 in
Height: 0.870 in
Material: Copper
Product Thickness: 0.160 in
Height: 0.870 in
Width: 0.470 in
Length: 4.290 in