
Junction Box, NEMA 4X, Hinge Cover, 16" x 14" x 8"
Item #: 26198
Cat #: A16148CHSCFGW
UPC: 783510312404
to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinged Window Cover, 16 x 14 x 8 Inch, Fiberglass/Gray
Overview
Junction Box, NEMA 4X, Hinged Window Cover, 16 x 14 x 8 Inch, Fiberglass/Gray
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510312404, A16148CHSCFGW
Features & Benefits
- Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties
- Fiberglass is easily punched, drilled, filed or sawed
- Gasket assures water-tight and dust-tight seal
- Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
- Scratch-resistant polycarbonate windows are permanently bonded in place
- Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
- Removable hinged cover attached to body with Type 316 stainless steel hinge pin
- Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws
- Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure
- Hinge pin and bail are corrosion-resistant Type 316 stainless steel
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Height: | 16 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Color: | Gray |
| Width: | 14 in |
| Material: | Fiberglass |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Depth: | 8 in |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 16 in |
| Mounting: | Surface |
| Width: | 14 in |
| Standards: | Build America Buy America Compliant |