Ring Terminal, Vinyl Insulated, 2 AWG

Item #: 261985

Cat #: PV2-10R-XY

UPC: 074983694846

to view pricing and more.
Ring Terminal, Vinyl Insulated, Large Wire, 2 AWG, #10 Stud Size

Overview

Ring Terminal, Vinyl Insulated, Large Wire, 2 AWG, #10 Stud Size
Also known as: 074983694846, PV2-10R-XY

Specifications

Color: Red
Material: Vinyl, Copper
Stud Size: #10
Allowable Gauge Range: 2
Color: Red
Stud Size: #10
Material: Vinyl, Copper
Allowable Gauge Range: 2