12BR40/LED/RGB/TW/T20/SF

Item #: 2619952

Cat #: S11284

UPC: 045923112843

to view pricing and more.
Documents & Guides
12 Watt; BR40 LED; RGB & Tunable White; Starfish IOT; Medium Base; 120 Volt

Overview

12 Watt; BR40 LED; RGB & Tunable White; Starfish IOT; Medium Base; 120 Volt

Satco's color-changing and tunable white S11284 BR40 SMART bulb is 90 CRI with 960 lumens and is California Title 20 Compliant. When used in recessed lighting fixtures, these tunable floodlights help define areas and create ambiance. Dimmable with the STARFISH app, suitable for damp locations, and enclosed fixture rated, these lamps are ENERGY STAR Certified and ideal for use in many areas of your home or office.

Also known as: 045923112843, S11284

Features & Benefits

  • Color-changing RGB and tunable white technology from 2700K to 5000K, tunable with the STARFISH app
  • Voice assistant-compatible: Hey Google; Alexa; Siri; SmartThings
  • BR40 LED lamp, dimmable with the STARFISH app
  • Damp location and enclosed fixture rated
  • ENERGY STAR certified

Specifications

Shape: BR40 (Bulged Reflector)
Wattage: 12
Volts AC: 120
Light Technology: LED
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Wattage: 12
Light Technology: LED