Flush Tee 90-Degree, 12.00x12.00, Gray, Steel

Item #: 262012

Cat #: F1212GT

UPC: 783510891909

to view pricing and more.
Lay-in Painted 90-Deg Flush Tees used for flush mounting against a vertical or horizontal surface. This 90-Degree Flush Tee, F1212GT item measures 12.00x12.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted 90-Deg Flush Tees used for flush mounting against a vertical or horizontal surface. This 90-Degree Flush Tee, F1212GT item measures 12.00x12.00 inches with a material of Steel colored Gray.

Wireway 90° Flush Tee, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Hinged Cover, Wireway .

Also known as: 783510891909, F1212GT

Features & Benefits

  • Lay-in Painted 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray