ProLine Industrial Packages, N12

Item #: 262049

Cat #: PP22105

UPC: 783510142261

Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Packages, NEMA Type 12, Single-Door, Material: Steel, Dimensions: 86.61" x 39.37" x 19.69"

Overview

ProLine Industrial Packages, NEMA Type 12, Single-Door, Material: Steel, Dimensions: 86.61" x 39.37" x 19.69"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.

Also known as: 783510142261, PP22105

Specifications

Material: Steel
Height: 86.610 in
Width: 39.370 in
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 39.370 in
IP/NEMA Rating: NEMA 12
Height: 86.610 in
Depth: 19.690 in