316 Stainless Steel Cable Tie, Heavy, 14.3" Long, 50/PK

Item #: 262054

Cat #: MLT4H-LP316

UPC: 074983543885

Sign In or Register to view pricing and more.
Self-Locking Cable Tie, 316 Stainless Steel, Heavy Cross Section, 14.3" Long, .030" Wide, 0.10" Thick, 4" Max Bundle, 450lb Rating, 50/PK

Overview

Self-Locking Cable Tie, 316 Stainless Steel, Heavy Cross Section, 14.3" Long, .030" Wide, 0.10" Thick, 4" Max Bundle, 450lb Rating, 50/PK

The MLT4H-LP316 self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT4H-LP316 cable tie can be used in a wide range of indoor, outdoor, and underground applications. Color Stainless Steel.

Also known as: 074983543885, MLT4H-LP316

Specifications

Material: Stainless Steel
Width: 0.310 in
Length: 14.300 in
Weight Capacity: 450 lbs
Material: Stainless Steel
Length: 14.300 in
Width: 0.310 in
Weight Capacity: 450 lbs