NetKey Category 6 UTP Jack Module, International Gray

Item #: 262071

Cat #: NK688MIG

UPC: 074983574759

Sign In or Register to view pricing and more.
Punchdown Jack Module, CAT6, 8-Position, International Gray, NetKey, Keystone

Overview

Punchdown Jack Module, CAT6, 8-Position, International Gray, NetKey, Keystone

Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes.

Also known as: 074983574759, NK688MIG

Specifications

Mounting: Snap In
Color: Gray
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Gray