AC/Flex Conduit Connector, Two Screw Screw, Diameter 4", Malleable Iron/Zinc

Item #: 262079

Cat #: 7490

UPC: 781381257879

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable and Flexible Metal Conduit Connector, Two Screw, Diameter 4 Inch, Conductor Range 4.19 - 4.67 Inch, Malleable Iron/Zinc Electroplated

Overview

Armored Cable and Flexible Metal Conduit Connector, Two Screw, Diameter 4 Inch, Conductor Range 4.19 - 4.67 Inch, Malleable Iron/Zinc Electroplated

Appleton's Armored Cable and Flexible Metal Conduit Connectors are used to ground and secure armored cable and flexible metal conduit to boxes and enclosures, they are furnished with locknut, male NPS hub threads, and insulated throat version are available.

Also known as: 781381257879, 7490

Specifications

Material: Malleable Iron
Diameter: 4 in
Finish: Zinc
Material: Malleable Iron
Finish: Zinc
Diameter: 4 in