Fuse, 200A, 600VAC, Class J Time Delay

Item #: 262086

Cat #: JTD200ID

UPC: 079458031850

to view pricing and more.
Documents & Guides
200 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 1 1/2 Diameter x 5 3/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator

Overview

200 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 1 1/2 Diameter x 5 3/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.

Also known as: 079458031850, JTD200ID

Specifications

Amps: 200
Diameter: 1 1/2 in
Mounting: Blade
Length: 5 3/4 in
Volts DC: 500
Class: J
Volts AC: 600
Speed: Slow Blow
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 200
Mounting: Blade
Volts DC: 500
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Diameter: 1 1/2 in
Length: 5 3/4 in
Class: J
Speed: Slow Blow
Interrupt Rating DC: 20 kA