REXEL logo

Int-mat Ei220w Electronic Auto-off

Item #: 2621
Cat #: EI220W
UPC: 078275095274
Sign In or Register to view pricing and more.
Features: 1800w, 8.3a 120v Ac 1000w Tungsten Rating, 8a 120v Ac Ballast Rating,120v Ac 1/4hp Motor, White, With Hold, Application: Indoor/outdoor Lighting, Lighting Overrides, Exhaust Fans, Air Conditioners, Standard: Ul 916, Action: Sp, Timing Range: 1/

Product Overview

Features: 1800w, 8.3a 120v Ac 1000w Tungsten Rating, 8a 120v Ac Ballast Rating,120v Ac 1/4hp Motor, White, With Hold, Application: Indoor/outdoor Lighting, Lighting Overrides, Exhaust Fans, Air Conditioners, Standard: Ul 916, Action: Sp, Timing Range: 1/
Also known as: 078275095274, EI220W
Frequently Bought Together (27)
Multiple
UA050GRY100CL Liquidtight, Type: UA, 1/2", 100' Coil
Klein
55400 Tradesman Pro Suspenders, Black
Lutron
MACL-153M-BR Dimmer, Maestro, CFL/LED/Incandescent/Halogen, 150/600W
Arlington
BE1R Ceiling Box Extender, 2-Gang, Depth: 1-1/2", White, Non-Metallic
Arlington
CP3540 5" Ceiling Plate Cover
nVent Hoffman
AL12AR Cylinder Lock Kit For Type 1 Enclosures and Hinged Cover Pull Boxes
nVent Hoffman
A12N126 Enclosure, Hinged Cover, Type 1, 12" x 12" x 6", Steel/Gray
Leviton
5685-2W Decora Switch, 15A, 120/277V, Maintained, 1-Pole, Double Throw, White
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Hubbell-Raco
5323-0 Weatherproof Outlet Box, 1-Gang, Aluminum
Intermatic
ET90415CR Astronomic Timer, 365-Day, 4-Circuit
Eaton
CN35BN2AB Nema Electrically Held Lighting Contactor- Open Type
Eaton
CN35BN4AC Lighting Contactor,Nema, Electrically Held, 20A, 120VAC Coil, 4P
Intermatic
WP3100C In-Use Cover, 1-Gang, Weatherproof
Eaton
BRDC220230 Breaker, 20/30A, 2P, 120/240V, 10 Kaic, Non-Ctl Quad
Halo
LT460WH6930 4-Inch LED Recessed Retrofit Module-Trim
Intermatic
FF6H Time Switch, 6-Hour, SPST, Brushed Aluminum/Sandstone
Allied Moulded
SB-2 Two Gang Adjustable Electrical Box
Intermatic
IMT EI205W
Intermatic
ET8415CR Astronomic Time Switch (Outdoor Rated),7-Day
Southwire
C1338003GY 13 Amp, 125V AC, Garbage Disposal/General Pwr Sply, Length: 4ft, Gray
Intermatic
ET1705C 7D 30A SPST 120-277V NEMA1
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
80401-GY Decora Wallplate, 1-Gang, Thermoset, Gray
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
Lutron
MA-R-BR Companion Dimmer,Decora, 600/100W, Maestro, Brown
Allied Moulded
P-122OW Single Gang Electrical Box

Specifications

Color: White
Wattage: 1800
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Wattage: 1800

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)