Inverter, Hybrid, 15kW

Item #: 2621882

Cat #: 15K-2P

UPC:

Sign In or Register to view pricing and more.
Hybrid Solar Invert, 15 Kilowatts, SA-LIMITLESS-15K (15K-P)

Overview

Hybrid Solar Invert, 15 Kilowatts, SA-LIMITLESS-15K (15K-P)

The Sol-Ark INVERTER comes with everything you need to install it. Sol-Ark inverters also do not have expensive battery restrictions like other solar inverters do, and can be used with a wide variety of 48V battery chemistries, from lead to lithium.

Also known as: 15K-2P

Specifications

Volts AC: 120/208, 120/240, 220
Wattage: 15 kW
Volts AC: 120/208, 120/240, 220
Wattage: 15 kW