EHD 3P 70A NAVAL APPL 50 DEGREE

Item #: 2621944

Cat #: EHD3070VH09

UPC: 786679072806

Sign In or Register to view pricing and more.

Overview

EHD 3P 70A NAVAL APPL 50 DEGREE
Also known as: 786679072806, EHD3070VH09

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 70
Poles: 3
Interrupt Rating AC: 14 kA