HMCP 3P 15A L&L TERM 50 DEGREE NAVAL

Item #: 2621948

Cat #: HMCP015E0CH09

UPC: 786679014226

to view pricing and more.
HMCP 3P 15A L&L TERM 50 DEGREE NAVAL

Overview

HMCP 3P 15A L&L TERM 50 DEGREE NAVAL
Also known as: 786679014226, HMCP015E0CH09

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15