Ring Terminal, Nylon, 22-18AWG, #10 Stud, (100PK)

Item #: 2622

Cat #: PN18-10R-C

UPC: 074983800063

to view pricing and more.
Ring Terminal, 22 û 18 AWG, #10 Stud Size, Nylon Insulated, Package of 1000

Overview

Ring Terminal, 22 û 18 AWG, #10 Stud Size, Nylon Insulated, Package of 1000

Pan-Term Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.

Also known as: 074983800063, PN18-10R-C

Specifications

Color: Red
Material: Copper, Nylon
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Allowable Gauge Range: 22 - 18
Material: Copper, Nylon
Stud Size: #10