HMCP 3P 30A L&L TERM. 50 DEGREE NAVAL

Item #: 2622003

Cat #: HMCP030H1CH09

UPC: 786679014288

to view pricing and more.
HMCP 3P 30A L&L TERM. 50 DEGREE NAVAL

Overview

HMCP 3P 30A L&L TERM. 50 DEGREE NAVAL
Also known as: 786679014288, HMCP030H1CH09

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30