4G16.5/LED/CL/930/120V/E26

Item #: 2622158

Cat #: S21216

UPC: 045923205316

to view pricing and more.
Documents & Guides
4 Watt G16.5 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Overview

4 Watt G16.5 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Satco's S21216 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205316, S21216

Features & Benefits

  • MOL: 3.11 inches, MOD: 1.97 inches
  • Medium Base
  • Clear Finish
  • G16.5 Lamp Shape
  • 3000K Warm White Light

Specifications

Shape: G16-1/2 (Globe)
Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: G16-1/2 (Globe)
Wattage: 4
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED