This product may not be available in all locations.
7
more

INTERFACE PLUG-IN RELAY 5 A 2 CO CLEAR COVER 24 V AC
Item #: 2622190
Cat #: RXG25B7
UPC: 606480689324
to view pricing and more.
Documents & Guides
INTERFACE PLUG-IN RELAY 5 A 2 CO CLEAR COVER 24 V AC
Overview
INTERFACE PLUG-IN RELAY 5 A 2 CO CLEAR COVER 24 V AC
"This Harmony RXG plug-in relay socket has a coil control voltage of 24V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 5A." "It has large choice of number of contacts for high rated current use with space-saving design." "The faston pin terminal mounts quickly and securely." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere." "The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)."
Also known as: 606480689324, RXG25B7
Specifications
No Specifications Available