Variable Speed Drive, Altivar 312, 5.5kW, 7.5HP, With Heat Sink

Item #: 262233

Cat #: ATV312HU55N4

UPC: 606480077671

to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 312, 5.5 kW, 7.5 HP, 21.9 Amp, With Heat Sink, 500 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 312, 5.5 kW, 7.5 HP, 21.9 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Also known as: 606480077671, ATV312HU55N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Family / Style: Altivar
Wattage: 5.500 kW
Horsepower: 7.500
Phase: 3
Type: Variable Speed Drive
Wattage: 5.500 kW
Mounting: Panel, DIN Rail
Family / Style: Altivar
Horsepower: 7.500