TYPE 2 150V 4 0

Item #: 2622513

Cat #: DT215040R

UPC: 782856938613

to view pricing and more.
Documents & Guides
TYPE 2 150V 4 0

Overview

TYPE 2 150V 4 0

DIN rail mounted Surge Protection Device that provides protection against voltage transients in IEC Class II, 4+0 Mode environments.

Also known as: 782856938613, DT215040R

Features & Benefits

  • Compact, yet high surge rated pluggable design, using minimum DIN rail width
  • External back-up fuse is not required up to 315 A (IEC only)
  • Retaining clip ensures enhanced vibration and shock resistance performance
  • Red/Green status indication and change-over contacts standard for remote monitoring

Specifications

Height: 4 in
Material: Thermoplastic
IP/NEMA Rating: IP20
Weight: 1.050 lb
Height: 4 in
IP/NEMA Rating: IP20
Material: Thermoplastic
Weight: 1.050 lb