L-Bracket Kit, Plated, Steel

Item #: 262266

Cat #: LLB

UPC: 783510100872

to view pricing and more.
Cable Runway L-Bracket Kit supports cables that need to be separated from the main cable run. This L-Bracket Kit, LLB item finish Plated with a material of Steel.

Overview

Cable Runway L-Bracket Kit supports cables that need to be separated from the main cable run. This L-Bracket Kit, LLB item finish Plated with a material of Steel.

The L-Bracket Kit supports power or other cables that need to be separated from the main cable run. Made of steel with a painted or plated finish. Mounts onto ladder rack stringer. Includes mounting hardware.

Also known as: 783510100872, LLB

Features & Benefits

  • The L-Bracket Kit supports power or other cables that need to be separated from the main cable run
  • It is made of steel with a painted or plated finish while mounting onto a ladder rack stringer
  • The kit includes mounting hardware

Specifications

Material: Steel
Finish: Zinc Plated
Weight: 0.600 lb
Product Thickness: 0.190 in
Material: Steel
Weight: 0.600 lb
Finish: Zinc Plated
Product Thickness: 0.190 in