Digital Switch, 4-Button, 1-Rocker, White

Item #: 2622841

Cat #: LMSW-241-W

UPC: 754182948567

to view pricing and more.
Documents & Guides
Digital Wall Switch: Input voltage: 24VDC from DLM local network; 4-Button, 1-Rocker, Multi-zone Scene Control, Infrared Transceiver, Dimmer, White. DLM local network connection: 2 RJ45 ports. Many button configurations; LED status indicator for each button. Note: Switches do not include face plates. Order decorator style plate separately.

Overview

Digital Wall Switch: Input voltage: 24VDC from DLM local network; 4-Button, 1-Rocker, Multi-zone Scene Control, Infrared Transceiver, Dimmer, White. DLM local network connection: 2 RJ45 ports. Many button configurations; LED status indicator for each button. Note: Switches do not include face plates. Order decorator style plate separately.

The LMDM-101 Digital Dimming Wall Switch is a low voltage device for dimming control of one or more lighting loads. It is part of a Digital Lighting Management (DLM) system and can dim load(s) connected to DLM dimming room controllers and switch load(s) connected to DLM on/off room controllers.

Also known as: 754182948567, LMSW-241-W

Specifications

Volts DC Control: 24
Type: Digital Wall Switch
Color: White
Mounting: Wall
Volts DC Control: 24
Color: White
Type: Digital Wall Switch
Mounting: Wall