Marker Plate, 304 SS, 4 Hole, 1.7" x .75

Item #: 262294

Cat #: MMP172-C

UPC: 074983369294

to view pricing and more.
Marker plate, four holes, 304 Stainless Steel, 1.72" x .75".

Overview

Marker plate, four holes, 304 Stainless Steel, 1.72" x .75".
Also known as: 074983369294, MMP172-C

Specifications

Color: Natural
Material: Steel
Color: Natural
Material: Steel