9A19-CL-FLED3-927-D

Item #: 2622947

Cat #: 85148

UPC: 807154851485

to view pricing and more.
Documents & Guides
9A19-CL-FLED3-927-D 85148 9 Watt A19 Clear Filament LED 90 CRI 2700K Dimmable E26 Base T20 T24-Ja82019

Overview

9A19-CL-FLED3-927-D 85148 9 Watt A19 Clear Filament LED 90 CRI 2700K Dimmable E26 Base T20 T24-Ja82019
Also known as: 807154851485, 85148

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: Clear
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 9
Light Technology: LED