
LED Linear Highbay - Selectable
Item #: 2623053
Cat #: FCY2436L8CST-UNV-DIM
UPC: 190096192595
to view pricing and more.
Documents & Guides
LED Linear Highbay, Selectable Lumens: 24000/30000/36000lm, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, 0-10v Dimming, Dimensions: 24-1/2" x 14-1/8" x 1-7/8".
Overview
LED Linear Highbay, Selectable Lumens: 24000/30000/36000lm, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, 0-10v Dimming, Dimensions: 24-1/2" x 14-1/8" x 1-7/8".
Also known as: 190096192595, FCY2436L8CST-UNV-DIM
Specifications
| Lumens: | 36000, 30000, 24000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Fixture, 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 36000, 30000, 24000, Selectable |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | LED Fixture, 0-10V Dimming |
| Volts AC Range: | 120 - 277 |