Instrumentation Box, NEMA 4x, Screw Cover, 200 x 150 x 120mm

Item #: 262310

Cat #: LSC201512SS6

UPC: 783510877002

to view pricing and more.
Instrumentation Box, NEMA 4x, Screw Cover, 200 x 150 x 120mm, Stainless Steel Type 316

Overview

Instrumentation Box, NEMA 4x, Screw Cover, 200 x 150 x 120mm, Stainless Steel Type 316

Instrumentation Box, Type 4x Screw Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 200x150x120mm, Material/finish: Ss Type 316l

Also known as: 783510877002, LSC201512SS6

Features & Benefits

  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • M6 bonding provision on cover, M6 ground stud in body
  • Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 5.910 in
Depth: 4.720 in
Material: Stainless Steel 316L
Finish: Brushed #4
Height: 7.320 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 4.720 in
Finish: Brushed #4
Width: 5.910 in
Material: Stainless Steel 316L
Height: 7.320 in