This product has been discontinued.

Marker Plate, 316 SS, 4 Hole, 3.5" x .38
Item #: 262315
Cat #: MMP350W38-C316
UPC: 074983544172
to view pricing and more.
Documents & Guides
Marker plate, four holes, 316 Stainless Steel, 3.50" x .38", standard package.
Overview
Marker plate, four holes, 316 Stainless Steel, 3.50" x .38", standard package.
Also known as: 074983544172, MMP350W38-C316
Specifications
| Length: | 3 1/2 in |
| Color: | Natural |
| Material: | Stainless Steel |
| Length: | 3 1/2 in |
| Material: | Stainless Steel |
| Color: | Natural |