3" x 1" Wire Duct

Item #: 262321

Cat #: TY1X3WPW6

UPC: 786210969879

to view pricing and more.
Documents & Guides
Wide Slot Wire Duct. H x W x L: 3" x 1" x 6'. Color: White. 7.62mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Wide Slot Wire Duct. H x W x L: 3" x 1" x 6'. Color: White. 7.62mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Also known as: 786210969879, TY1X3WPW6

Specifications

Width: 1 in
Color: White
Height: 3 in
Length: 6 ft
Material: Halogen-Free
Width: 1 in
Height: 3 in
Material: Halogen-Free
Color: White
Length: 6 ft