PUMP PANEL 480VAC 45AMP NEMA +OPTIONS

Item #: 2623249

Cat #: 8940SSD4030Y1071

UPC: 785901779810

to view pricing and more.

Overview

PUMP PANEL 480VAC 45AMP NEMA +OPTIONS

Well-Guard pumping plant panels are designed for pumping applications. These panels provide extra space for field installation of auxiliary equipment. These panels use Type S non-reversing magnetic starters. Panel has a 60A fusible disconnect switch for Class R fuses. This panel has a 3 pole NEMA Size 2 non-reversing starter that has a 45 ampere rating. This NEMA Size 2 starter has maximum of 30 HP ratings three phase. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 15A to 45A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. The starters in these panels are available with a wide variety of replaceable coil voltages. The starter in this device has a 440/480 VAC 50/60 Hz operating coil wired for common control. A painted sheet steel NEMA 3R rainproof enclosure is used to protect this starter. Enclosure is 39.05 inches tall, 13.73 inches wide and 9.70 inches deep. A wide variety of accessories are available for Type S starters. This pump panel is supplied with a START momentary push button and a HAND/OFF/AUTO selector switch. These NEMA pump panels with Type S starters are UL listed and marked Suitable for use as Service Equipment. They are also CSA certified.

Also known as: 785901779810, 8940SSD4030Y1071

Specifications

Standards: California Proposition 65
Standards: California Proposition 65