Wall Angle Support, fits 12.00, Gray, Steel

Item #: 262359

Cat #: LWASK12G

UPC: 783510101176

to view pricing and more.
Cable Runway Wall Angle Support fastens ladder rack to a wall or other flat surface. This Wall Angle Support, LWASK12G item fits 12.00 with a material of Steel color Gray.

Overview

Cable Runway Wall Angle Support fastens ladder rack to a wall or other flat surface. This Wall Angle Support, LWASK12G item fits 12.00 with a material of Steel color Gray.

The Cable Runway Wall Angle Support provides support to ladder rack from a wall or other flat surface. It is made of 2-inch x 2-inch, 10ga painted or plated steel. The kit includes two J-bolts, nuts and screws.

Also known as: 783510101176, LWASK12G

Features & Benefits

  • The Cable Runway Wall Angle Support provides support to ladder rack from a wall or other flat surface
  • It is made of 2-inch x 2-inch, 10ga painted or plated steel
  • The kit includes two J-bolts, nuts and screws

Specifications

Color: Gray
Finish: Powder Coated
Weight: 3.660 lb
Color: Gray
Weight: 3.660 lb
Finish: Powder Coated