Data Pocket, Size: 12" x 12", Material: Plastic

Item #: 26237
Cat #: ADP2
UPC: 783510338800
Sign In or Register to view pricing and more.
Documents & Guides
Data Pocket, Large, Size/Dims: 12" x 12", Material/Finish: Plastic

Overview

Data Pocket, Large, Size/Dims: 12" x 12", Material/Finish: Plastic
Data Pocket, Thermoplastic provides a convenient place to store wiring diagrams, operation manuals and other documentation inside the enclosure. It has cutaway areas for easy inspection of contents.
Also known as: 783510338800, ADP2

Specifications

Height: 12 in
Width: 12 in
Material: Plastic
Special Program: Hoffman On Demand
Height: 12 in
Material: Plastic
Width: 12 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)