Adhesive Sign,Polyester,'Danger Electric

Item #: 262385

Cat #: PPS0710D70

UPC: 074983916375

to view pricing and more.
Documents & Guides
Polyester adhesive sign, 7.0" H x 10.0" W, danger header, 'Electrical equipment authorized personnel only' (legend), polyester adhesive, red and black/white, 1 sign/card, 1 card/package.

Overview

Polyester adhesive sign, 7.0" H x 10.0" W, danger header, 'Electrical equipment authorized personnel only' (legend), polyester adhesive, red and black/white, 1 sign/card, 1 card/package.
Also known as: 074983916375, PPS0710D70

Specifications

Length: 7 in
Width: 7 in
Type: Label
Color: White
Length: 7 in
Type: Label
Width: 7 in
Color: White