This product has been discontinued.

Solar Module, 410W, 132 Mono Half Cells, Aluminum Frame/Black Finish
Item #: 2623852
Cat #: DCA.017-Q.PEAK-DUO-BLK-ML-G10+415
UPC:
to view pricing and more.
Documents & Guides
Solar Module, 410W, 132 Mono Half Cells, 74 x 41.100 x 1.260 Inch, Aluminum Frame With Black Finish
Overview
Solar Module, 410W, 132 Mono Half Cells, 74 x 41.100 x 1.260 Inch, Aluminum Frame With Black Finish
With a higher efficiency rate than previous series, the Q.PEAK DUO BLK ML-G10+ is the first 400W module for the residential market and takes high performance to a new level. The G10+ module utilizes Q CELLS’ zero gap Q.ANTUM DUO Z technology to boost module efficiency up to 21.1%. The module is also backed by a 25-year product and performance warranty that guarantees at least 86% of nominal power up to 25 years.
Also known as: DCA.017-Q.PEAK-DUO-BLK-ML-G10+415
Specifications
| Height: | 74 in |
| Wattage: | 410 |
| Depth: | 1.260 in |
| Number of Cells: | 132 |
| Connector Type: | MC4 |
| Width: | 41.100 in |
| Height: | 74 in |
| Depth: | 1.260 in |
| Connector Type: | MC4 |
| Wattage: | 410 |
| Number of Cells: | 132 |
| Width: | 41.100 in |