Solar Panel, 410W, 132 Mono Half Cells,

Item #: 2623853

Cat #: Q.PEAK-DUO-BLK-ML-G10C+410

UPC:

to view pricing and more.
Solar Panel, 410 Watts, 132 Mono Half Cells, 32mm Jbox Encapsulant

Overview

Solar Panel, 410 Watts, 132 Mono Half Cells, 32mm Jbox Encapsulant

With a higher efficiency rate than previous series, the Q.PEAK DUO BLK ML-G10+ is the first 400W module for the residential market and takes high performance to a new level. The G10+ module utilizes Qcells’ zero gap Q.ANTUM DUO Z technology to boost module efficiency up to 21.1%. The module is also backed by a 25-year product and performance warranty that guarantees at least 86% of nominal power up to 25 years.

Also known as: Q.PEAK-DUO-BLK-ML-G10C+410

Features & Benefits

  • A reliable investment
  • Enduring high performance
  • Far beyond the standard
  • Extreme weather rating
  • Breaking the 21 % efficiency barrier

Specifications

Color: Black
Wattage: 410
Material: Anodized Aluminum
Number of Cells: 132
Connector Type: MC4
Color: Black
Material: Anodized Aluminum
Connector Type: MC4
Wattage: 410
Number of Cells: 132