
Conduit Body, Mogul, Type: LBD, 1-1/2", Cover/Gasket, Malleable Iron
Item #: 26240
Cat #: LBD150-M
UPC: 781381478007
to view pricing and more.
Documents & Guides
Conduit Body, Type: Mogul LBD, Size: 1-1/2 Inch, Material: Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: Mogul LBD, Size: 1-1/2 Inch, Material: Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381478007, LBD150-M
Specifications
| Material: | Malleable Iron |
| Type: | Type LB |
| Hub Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 1 1/2 in |
| Type: | Type LB |