INDUSTRIAL BOXES IBP117/6

Item #: 2624359

Cat #: NSYTBP1176

UPC: 606480165606

to view pricing and more.

Overview

INDUSTRIAL BOXES IBP117/6

Thalassa TBP industrial PC box with opaque PC cover H10. Int is 105 x 65 x 55 mm. Ext is 116 x 74 x 62 mm. Wall mounted enclosure. Low plain cover. Outside sealed is flat screwdriver captive screw lock. Certifications is DEMKO, SEMKO, TÜV, UL. UL 508 A Standard. Fire resistance 960°. Polycarbonate made. IP66 (NEMA 4.4X), IK08, Grey RAL 7035, Insulation Class II. Set of 5. Ambient temperature for storage/operation is (-15 to 60 °C)/(-25 to 80 °C).

Also known as: 606480165606, NSYTBP1176

Specifications

Standards: California Proposition 65
Standards: California Proposition 65