Selectively Coated Stainless Steel Cable Tie, Heavy, 20.5" Long, 50/PK

Item #: 262462

Cat #: MLTC6H-LP316

UPC: 074983225507

to view pricing and more.
Documents & Guides
Selectively Coated Stainless Steel Cable Tie, Heavy, 20.5" Long, 50/PK

Overview

Selectively Coated Stainless Steel Cable Tie, Heavy, 20.5" Long, 50/PK

Engineered for demanding installations, this stainless steel cable tie combines fast, secure fastening with long-term protection in harsh environments. The self-locking head design speeds installation and locks firmly at any point along the tie body for a dependable hold. A durable Nylon 11 coating adds edge protection and helps prevent corrosion caused by contact between dissimilar metals.

Also known as: 074983225507, MLTC6H-LP316

Specifications

Material: Stainless Steel
Width: 0.310 in
Length: 20.500 in
Material: Stainless Steel
Length: 20.500 in
Width: 0.310 in