Fully Coated Stainless Steel Cable Tie, Standard, 7.9" Long, Black

Item #: 262475

Cat #: MLTFC2S-CP316

UPC: 074983593330

to view pricing and more.
Polyester Fully Coated 316 Stainless Steel Cable Tie, Black, Standard Cross Section, 7.9" Long, .18" Wide, 2" Max Bundle, 250lb Rated, 100/PK

Overview

Polyester Fully Coated 316 Stainless Steel Cable Tie, Black, Standard Cross Section, 7.9" Long, .18" Wide, 2" Max Bundle, 250lb Rated, 100/PK
Also known as: 074983593330, MLTFC2S-CP316

Specifications

Material: Stainless Steel
Width: 0.310 in
Length: 7.900 in
Material: Stainless Steel
Length: 7.900 in
Width: 0.310 in