Fully Coated Stainless Steel Cable Tie, Heavy, 14.3" Long, Black, 50/PK

Item #: 262482

Cat #: MLTFC4H-LP316

UPC: 074983593255

to view pricing and more.
Polyester Fully Coated 316 Stainless Steel Cable Tie, Black, Heavy Cross Section, 14.3" Long, .310" Wide, .010" Thick, 4" Max Bundle, 250lb Rated, 50/PK

Overview

Polyester Fully Coated 316 Stainless Steel Cable Tie, Black, Heavy Cross Section, 14.3" Long, .310" Wide, .010" Thick, 4" Max Bundle, 250lb Rated, 50/PK

The MLTFC4H-LP316 self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The 316 stainless steel is wrapped in UV-resistant, halogen-free, Polyester to promote worker safety and reliability in corrosive, high-vibration, temperature-extreme environments. The Polyester coating is available in six color options and provides visual indication for easy identification in color-coding applications.

Also known as: 074983593255, MLTFC4H-LP316

Specifications

Weight Capacity: 250 lbs
Color: Black
Material: Stainless Steel
Width: 0.310 in
Length: 14.300 in
Weight Capacity: 250 lbs
Material: Stainless Steel
Length: 14.300 in
Color: Black
Width: 0.310 in