SELECTOR SWITCH 600VAC 10A 30MM SK

Item #: 2625053

Cat #: 9001SKS72FBH37

UPC: 785901398769

to view pricing and more.

Overview

SELECTOR SWITCH 600VAC 10A 30MM SK

This selector switch provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)

Also known as: 785901398769, 9001SKS72FBH37

Specifications

Standards: California Proposition 65
Standards: California Proposition 65