Hybrid Inverter, 208/240V AC, 11.520 kVA, 60A, NEMA 3R

Item #: 2625133

Cat #: SBSE11.5-US-50

UPC:

to view pricing and more.
Documents & Guides
Sunny Boy Smart Energy Hybrid Inverter With SMA Secure Backup, 208/240 Volt AC, 11.520 kVA, 60 Amp, NEMA 3R, 19.700 x 26.800 x 9.200

Overview

Sunny Boy Smart Energy Hybrid Inverter With SMA Secure Backup, 208/240 Volt AC, 11.520 kVA, 60 Amp, NEMA 3R, 19.700 x 26.800 x 9.200

At the center of the SMA Home Energy Solution is the Sunny Boy Smart Energy hybrid inverter. This groundbreaking inverter combines the functions of a PV and battery inverter into a single unit, keeping electrical upgrades to a minimum. The Sunny Boy Smart Energy features modular add-on options such as the SMA Energy Meter, Backup Secure and Backup Select*. These enhancements improve the system’s performance and provide homeowners with tailored solutions to meet their specific needs.

Also known as: SBSE11.5-US-50

Specifications

Volts AC: 240, 208
Amps: 60
IP/NEMA Rating: NEMA 3R
Width: 19.700 in
Height: 26.800 in
Depth: 9.200 in
Volt Amps: 11.520kVA
Volts AC: 240, 208
IP/NEMA Rating: NEMA 3R
Height: 26.800 in
Volt Amps: 11.520kVA
Amps: 60
Width: 19.700 in
Depth: 9.200 in