
75/90/100W LED Garage/Area Light, 30/40/50K, White
Item #: 2625141
Cat #: GARAGPS100UNHD8SC2R12WHP
UPC: 046135620218
to view pricing and more.
Documents & Guides
LED Garage/Area Light, 75/90/100 Watt, 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Photocell, White *Sylvania Part# 62021*
Overview
LED Garage/Area Light, 75/90/100 Watt, 120-347V, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Photocell, White *Sylvania Part# 62021*
Also known as: 046135620218, GARAGPS100UNHD8SC2R12WHP
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocell |
| Color: | White |
| Dimmable: | Yes |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | White |
| Wattage: | Selectable |
| Type: | Photocell |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |