Breaker, Mechanical Lug Kit, 3P, 1200A, 4 x 3/0 - 500MCM, AL

Item #: 262528
Cat #: AL1200P25K
UPC: 785901506195
Sign In or Register to view pricing and more.
Breaker, Mechanical Lug Kit, 3-Pole, 1200 Amp, 4 x 3/0 - 500 MCM, Aluminum

Overview

Breaker, Mechanical Lug Kit, 3-Pole, 1200 Amp, 4 x 3/0 - 500 MCM, Aluminum
Also known as: 785901506195, AL1200P25K

Specifications

Poles: 3
Amps: 1200
Mounting: Breaker
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 3/0 - 500
Poles: 3
Mounting: Breaker
Standards: California Proposition 65
Amps: 1200
Material: Aluminum
Allowable Gauge Range: 3/0 - 500

Customer Reviews

No reviews for this product
(0)