CABLE TIE 40LB 8IN UV BLACK NYLON

Item #: 262537

Cat #: TY200-40X

UPC: 786210283357

to view pricing and more.
Documents & Guides
CAT TY200-40X CBL TIE 40LB 8I

Overview

CAT TY200-40X CBL TIE 40LB 8I
Also known as: 786210283357, TY200-40X

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Diameter: 2 in
Length: 8 in
Material: Nylon
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 8 in
Color: Black
Diameter: 2 in
Material: Nylon