
Blank Utility Electric Box Cover, 4 IN L x 2-1/8 IN W, Steel
Item #: 262546
Cat #: TP608
UPC: 786189106084
to view pricing and more.
Documents & Guides
UTILITY BOX BLANK COVER
Overview
UTILITY BOX BLANK COVER
Eaton has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.
Also known as: 786189106084, TP608
Specifications
| Width: | 2 1/8 in |
| Mounting: | Device |
| Color: | Natural |
| Height: | 4 in |
| Material: | Steel |
| Width: | 2 1/8 in |
| Color: | Natural |
| Material: | Steel |
| Mounting: | Device |
| Height: | 4 in |