“Controlled” TR USB Receptacle, A/C, 20A/125V, Gray

Item #: 2625723

Cat #: T5833-2GY

UPC: 078477329795

to view pricing and more.
Documents & Guides
Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 20 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Gray

Overview

Dual Marked "Controlled" Combination Duplex Decora Receptacle And USB Charger Type A-C, 20 Amp 125 Volt, 2 Pole, 3-Wire, NEMA 5-15R, Gray
Also known as: 078477329795, T5833-2GY

Specifications

Color: Gray
Type: Tamper-Resistant, USB
Amps: 20
NEMA Configuration: 5-15R
Color: Gray
Amps: 20
Type: Tamper-Resistant, USB
NEMA Configuration: 5-15R