Renewable Fuse Link, 30A

Item #: 262590

Cat #: LKN030

UPC: 079458320732

to view pricing and more.
Documents & Guides
Renewable Fuse Link, 30ARenewable Fuse Link for Ul Class H Fuses, 30 Amp

Overview

Renewable Fuse Link, 30ARenewable Fuse Link for Ul Class H Fuses, 30 Amp
Also known as: 079458320732, LKN030

Specifications

Type: Renewable
Speed: Fast Acting
Mounting: Knife Blade
Amps: 30
Class: H
Volts AC: 250
Interrupt Rating DC: 10 kA
Type: Renewable
Mounting: Knife Blade
Class: H
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Amps: 30
Volts AC: 250