Power Singleshot Timer .5s-60s

Item #: 2625952

Cat #: THS422B

UPC: 079458008210

to view pricing and more.
Documents & Guides
10A, 120V, Time Delay & Timing Relays Power Singleshot Timer .5s-60s

Overview

10A, 120V, Time Delay & Timing Relays Power Singleshot Timer .5s-60s

The TH series is a solid-state relay and timer combined into one compact, easy-to-use control. When mounted to a metal surface, the TH Series may be used to directly control lamp or heater loads of up to 20A steady, 200A inrush. Its single shot function can perform dispensing and pulse shaping operations. The initiate switch can be a momentary or maintained type of switch. Time delays can be selected from 0.1 - 600 seconds in 4 ranges. The THC Series is used for coin vending applications where fast initiate response is required.

Also known as: 079458008210, THS422B

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65