7" Comfort Grip Nipping Pliers

Item #: 2626008

Cat #: 48-22-6407

UPC: 045242356096

to view pricing and more.
Documents & Guides
7" Comfort Grip Nipping Pliers, Iron Carbide Edge, Comfort Grips Will Not Peel or Dig Into Hands During Extended Use

Overview

7" Comfort Grip Nipping Pliers, Iron Carbide Edge, Comfort Grips Will Not Peel or Dig Into Hands During Extended Use

The Milwaukee® 7 in. Nipping pliers feature hardened jaws with an optimized blade angle for cutting and pulling nails, screws, fence wire, and other materials. The 7 in. Nipping plier feature an iron Carbide edge for maximum cutting life. The pliers’ smooth jaw design will not Imager finish surfaces during pull or pry applications. The 7 in. Nipping pliers offer a durable forged design that are resistant from rust, and comfort grips that will not peel.

Also known as: 045242356096, 48-22-6407

Features & Benefits

  • Iron Carbide edge
  • Smooth jaw
  • Comfort grips will not peel or dig into hands during extended use
  • Rust resistant
  • Forged strength design

Specifications

Width: 7 in
Type: Nipping Pliers
Width: 7 in
Type: Nipping Pliers